missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr Electrical Insulating Gloves Class 00, RIG0011B
Click to view available options
Size:
9
10
Description
- Heightened durability and flexibility: ActivArmr™ Electrical Insulating Gloves Class 00 - RIG0011B are made with natural rubber latex, making them both durable and flexible
- Advanced ergonomics: These electrical insulated gloves’ hand-at-rest shape and non-splayed fingers limit hand fatigue when used continuously
- Elevated comfort: A spacious flared cuff means these low-voltage* electrical gloves grant wearers breathable comfort
- Specialized defenses: They are arc flash certified (APC 1 in combination with 96-002 leather protectors) and resistant to acid, ozone and very low temperatures**
- Arc flash certified as per IEC 614821-2:2014 and ASTM F2675:2021 standards
- Increased practicality: Donning and doffing are simplified by their smooth finish
- Certified protection: These insulated gloves also satisfy applicable CSA, NFPA and OSHA standards
- *Voltage AC maximum 500 V (DC maximum 750)
- **Category A, Z and C respectively
- For applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires
Specifications
Specifications
ANSI Abrasion Rating | ANSI 2 |
Arc Flash | Level 1 |
Certifications/Compliance (Europe) | CE Number, PPE category ELECTRICAL, Category III, EN 60903:2003, EN 420:2003 + A1:2009, ASTM F2675:2021, Arc Rating of APC 1, ASTM D120, EN388:2016, REACH Compliant |
Color | Black |
Hand | Ambidextrous |
Material | Natural Latex |
Product Type | Glove |
Size | 9 |
For Use With (Application) | For applications with risk of touch voltage |
Glove Cuff Color | Black |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'