missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr Electrical Insulating Gloves Class 00, RIG0011B

Product Code. 17799347
Click to view available options
Size:
9
10
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 17799347

Brand: Ansell RIG0011B100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ActivArmr Electrical Insulating Gloves Class 00, RIG0011B are form-fitting electrical safety gloves, offering versatile protection and durable comfort.

  • Heightened durability and flexibility: ActivArmr™ Electrical Insulating Gloves Class 00 - RIG0011B are made with natural rubber latex, making them both durable and flexible
  • Advanced ergonomics: These electrical insulated gloves’ hand-at-rest shape and non-splayed fingers limit hand fatigue when used continuously
  • Elevated comfort: A spacious flared cuff means these low-voltage* electrical gloves grant wearers breathable comfort
  • Specialized defenses: They are arc flash certified (APC 1 in combination with 96-002 leather protectors) and resistant to acid, ozone and very low temperatures**
  • Arc flash certified as per IEC 614821-2:2014 and ASTM F2675:2021 standards
  • Increased practicality: Donning and doffing are simplified by their smooth finish
  • Certified protection: These insulated gloves also satisfy applicable CSA, NFPA and OSHA standards
  • *Voltage AC maximum 500 V (DC maximum 750)
  • **Category A, Z and C respectively
  • For applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Arc Flash Level 1
Certifications/Compliance (Europe) CE Number, PPE category ELECTRICAL, Category III, EN 60903:2003, EN 420:2003 + A1:2009, ASTM F2675:2021, Arc Rating of APC 1, ASTM D120, EN388:2016, REACH Compliant
Color Black
Hand Ambidextrous
Material Natural Latex
Product Type Glove
Size 10
For Use With (Application) For applications with risk of touch voltage
Glove Cuff Color Black
Glove Cuff Style Straight
Length (English) 11 in.
Length (Metric) 280 mm
Voltage 500 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.