missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Active Comfort High Lab Chair
Ergonomic and polyvalent lab chair with extra high backrest with integrated lumbar support.
Brand: Fisherbrand™ 9671-2000-525304-807
240.40 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- High level of seating comfort
- Soft Touch PU foam, washable and extremely resistant
- Seat provides additional pelvis support
- Very high stability, longevity and safety
- 10 years guarantee
- Excellent price / performance ratio
Specifications
Chair | |
620 to 890 mm | |
GS-mark for tested safety according to DIN 68877 | |
For laboratory work at high laboratory benches | |
Backrest, seat, gas spring, gas spring cover, foot ring, 5-star foot base, stop&go-castors | |
120 kg | |
10 years | |
Soft stop&go-castors for hard floors | |
Yes | |
Yes | |
Yes |
Black | |
Height adjustable by gas spring | |
PU-foam | |
Aluminium, polished | |
Gas lift height adjustment | |
Adjustable from 620 to 890 mm | |
15 kg | |
680 mm | |
Yes | |
Yes | |
High Bench Height |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Active Comfort High Lab Chair > Type: Chair
Meets biosafety level S1 and S2, GMP compliant
Spot an opportunity for improvement?Share a Content Correction