missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Acura™ Manual 855 Multi-channel Micropipettes

Multi-channel micropipette for use with microplates. Socorex™ Acura™ Manual 855 Multi-channel Micropipettes combine high-tech materials with exceptional ergonomics to guarantee outstanding performance and results.

Brand:  Socorex™ 855.08.350

 View more versions of this product

Product Code. 10414072

  • 820.00 € / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Exceptional, user-friendly ergonomics.
  • Smart and reliable volume adjustment.
  • Precision digital display visible at all times.
  • Justip™ adjustable tip ejector fitting most tips.
  • Swift-set user calibration system.
  • Shock, UV-light and autoclaving resistance.
  • 360° rotation of volumetric module allows selection of optimal working position.
  • Adjustable tip ejector.
Specifications

Specifications

<±1.0% - <±0.8%
Autoclavable
Acura™ Manual 855
Acura™
40 to 350 μL
1 Each
ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices).
Microplate
8
Multi-Channel Micropipette
<±0.6% - <±0.3%
36 Months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products