missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adapt-a-Rack™
Accommodates tubes 12 to 30 mm dia. (5 to 50 mL). Adapt-a-Rack™ holds tubes in a firm, upright position.
14.90 € - 17.55 €
Specifications
Product Type | Multi Stand Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (5 to 50 mL) |
Material | POM |
Positions | 4 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15340370
|
Fisherbrand™
HS120187 |
Blue/Blue |
17.55 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15350370
|
Fisherbrand™
HS120188 |
White/White |
15.65 €
Pack of 2 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
15360370
|
Fisherbrand™
HS120189 |
Pink/Pink |
15.65 €
Pack of 2 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
15380370
|
Fisherbrand™
HS120190 |
Yellow/Yellow |
16.75 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15390370
|
Fisherbrand™
HS120191 |
Green/Green |
14.90 €
Pack of 2 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
Description
- Made from Polyoxymethylene (POM).
- Racks can be linked together for additional holding capacity (Linked racks should be supported underneath when carrying).
- Open sides allow for label viewing.
- Flat base to hold tubes upright.
- Available in solid or a combination of colors for easy coding identification.
- Autoclavable.
Specifications
Multi Stand Tube Rack | |
Tubes (5 to 50 mL) | |
4 | |
None | |
Non-sterile | |
12 to 30 mm |
Autoclavable | |
POM | |
Rectangular, Rounded Corners | |
Yes, Interlocking | |
2 Pk. |