missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Adapter Set
Adapter Set fits 10 and 12 mm tubes. For use with Biochrom colorimeters and cell density meters including Ultrospec 30 and 35c.
Brand: Biochrom 80-3000-57
80.28 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Adapter set for 10 and 12mm tubes
- For use with Biochrom WPA CO8000 Cell Density Meter
Specifications
0.4 to 0.5 in. | |
Tube Adapter | |
Biochrom Ultrospec 30, Ultrospec 35c, Ultrospec 10, WPA CO8000 Cell Density Meter | |
Cylindrical |
10 to 12 mm | |
Reusable | |
10 and 12mm test tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Biochrom Adapter Set > Adapter Set; For use with: Biochrom WPA CO8000 Cell Density Meter
Spot an opportunity for improvement?Share a Content Correction