missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters For Fixed-Angle Conical Falcon™ Rotor
Use these adaptors with Fixed-Angle Conical Falcon™ Rotors.
95.78 €
Specifications
Type | Adapter |
---|---|
Tube Type | Conical Falcon |
For Use With (Equipment) | Fixed angle rotor |
No. of Places | 6 |
No. per Pack | 2 Pack |
Product Code | Brand | Tube Type | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Type | Capacity | Price | Quantity & Availability | ||||
10003181
|
Eppendorf™
5804776003 |
Conical Falcon | 15 mL |
95.78 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10296761
|
Eppendorf™
5804775007 |
Conical Falcon | 50 mL |
95.78 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Set of 2 adaptors
- Compatible with Rotor F-34-6-38
Specifications
Adapter | |
Fixed angle rotor | |
2 Pack |
Conical Falcon | |
6 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title