missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters For Fixed-Angle Round Bottom Rotor
Add flexibility to Eppendorf Centrifuges with these rotor adapters
92.55 € - 115.00 €
Specifications
Type | Adapter |
---|---|
Tube Type | Round Bottom |
For Use With (Equipment) | Fixed angle rotor |
No. per Pack | 2 Pack |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
10450332
|
Eppendorf™
5804774000 |
5 mL |
92.55 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10053311
|
Eppendorf™
5804771001 |
7 to 15 mL |
115.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10249351
|
Eppendorf™
5804772008 |
15 to 18 mL |
115.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Adapters
- For Eppendorf™ Fixed Angle Round-Bottom Rotors
Specifications
Adapter | |
Round Bottom | |
Fixed angle rotor | |
2 Pack |