missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters For Round Bucket in Rotor A-4-38
Wide variety of adapters for all blood collection tubes and cell culture tube types
111.00 € - 205.00 €
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Round bucket in Rotor A-4-38 |
No. per Pack | 2 Pack |
Product Code | Brand | Capacity | Tube Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Tube Type | Price | Quantity & Availability | ||||
11512215
|
Eppendorf™
|
2.6 to 7 mL | Vacutainer |
199.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11883882
|
Eppendorf™
5702735000 |
15 mL | Round Bottom |
199.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10402652
|
Eppendorf™
5702745006 |
1.5 to 2 mL | Eppendorf |
205.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10659651
|
Eppendorf™
5702718009 |
85 mL | Oak Ridge |
111.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10574832
|
Eppendorf™
5702717002 |
25 mL | Standard |
111.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11572215
|
Eppendorf™
5702724009 |
9 to 15 mL | Monovette |
199.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10166461
|
Eppendorf™
5702732001 |
15 mL | Conical Falcon |
111.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Adapter for Rotor A-4-38
- For centrifugation of blood collection tubes or conical tubes
Specifications
Adapter | |
Round bucket in Rotor A-4-38 | |
2 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title