missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for TX-1000 Swinging Bucket Rotor

Product Code. 13408999 Shop All Thermo Scientific Products
Click to view available options
Capacity:
100 x 9/10 mL
150 to 300 mL Small Blood Bags
164 x 4.5/6 mL
20 x 50 mL
4 x 1000 mL
4 x 250 mL
4 x 500 mL
4 x 6 mL Standard or 4 x 2 mL Deep-Well
4 x 750 mL
48 x 50 mL
8 x 250 mL
96 x 15 mL
For Use With (Equipment):
1000mL Bio-Bottle
15mL Conical Tube
250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
250mL Thermo Scientific Nalgene Bottle
4.5/6mL Blood Collection Tube
500mL Corning Bottle
500mL Nalgene Bottle
50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
50mL Thermo Scientific Nalgene Oak Ridge Tube
750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
9/10mL Blood Collection Tube
Microplate carriers
Small bag/cell culture bags 4 x 2 bags (< 350mL)
Unit Size:
4 sets
Each
Pack of 2
Pack of 4
This item is not returnable. View return policy

Product Code. 13408999

Brand: Thermo Scientific™ 75007304

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An assortment of adapters for outstanding flexibility

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type 750 mL Bio Bottle
Capacity 4 x 750 mL
Max. Tube Diameter 98 mm
Max. Tube Length 133 mm
For Use With (Equipment) 750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.