missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for TX-1000 Swinging Bucket Rotor
Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Capacity:
100 x 9/10 mL
150 to 300 mL Small Blood Bags
164 x 4.5/6 mL
20 x 50 mL
4 x 1000 mL
4 x 250 mL
4 x 500 mL
4 x 6 mL Standard or 4 x 2 mL Deep-Well
4 x 750 mL
48 x 50 mL
8 x 250 mL
96 x 15 mL
For Use With (Equipment):
1000mL Bio-Bottle
15mL Conical Tube
250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
250mL Thermo Scientific Nalgene Bottle
4.5/6mL Blood Collection Tube
500mL Corning Bottle
500mL Nalgene Bottle
50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
50mL Thermo Scientific Nalgene Oak Ridge Tube
750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
9/10mL Blood Collection Tube
Microplate carriers
Small bag/cell culture bags 4 x 2 bags (< 350mL)
missing translation for 'unitSize'
4 sets
Each
Pack of 2
Pack of 4
Description
An assortment of adapters for outstanding flexibility
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | 250 mL Bottle |
| Capacity | 8 x 250 mL |
| Max. Tube Diameter | 62 mm |
| Max. Tube Length | 145 mm |
| For Use With (Equipment) | 250mL Thermo Scientific Nalgene Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction