missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermo Hygrometer

Protect critical environments with this hygrometer. Fisherbrand™ Thermo Hygrometers are supplied with a Traceable Certificate to ensure accuracy.

Brand:  Fisherbrand™ 8134EU

Product Code. 11880802

This item is not returnable. View return policy

Description

Description

  • Thermo Hygrometer
  • For humidity monitoring and data logging
Specifications

Specifications

Thermohygrometer
1% RH
-5°C to +50°C
High and Low
25 to 95%
±5% RH
±1°C
0.1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Thermo Hygrometer > Temperature Range: –5 to 50°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.