missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Additional Tips for Stainless Steel Samplers
Interchangeable tips to tailor your stainless steel samplers to your exact needs.
52.05 € - 326.00 €
Specifications
Product Type | Interchangeable Sampler Tips |
---|---|
Material | Stainless Steel (316L) |
For Use With (Equipment) | Samplers |
Product Code | Brand | Style | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Size | Price | Quantity & Availability | ||||
15819741
|
Sampling Systems™
TIP-25P |
Pointed | 25 mm |
184.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
15829741
|
Sampling Systems™
TIP-25R |
Rounded | 25 mm |
52.05 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
15849741
|
Sampling Systems™
TIP-40P |
Pointed | 40 mm |
326.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
15859741
|
Sampling Systems™
TIP-40R |
Rounded | 40 mm |
115.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
Description
- Pointed tips used with hard, dense powders
- Rounded tips used when you need to minimize the risk of damaging your equipment
- Available to suit diameters of 25 and 40mm
- Manufactured from 316L stainless steel
Specifications
Interchangeable Sampler Tips | |
Stainless Steel (316L) | |
Samplers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title