Learn More
Thermo Scientific Chemicals Adefovir dipivoxil
Brand: Thermo Scientific Chemicals 463080100
218.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
View more versions of this product
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Powder | |
Adefovir dipivoxil | |
Freezer -20°C | |
normal conditions | |
White to almost white |
501.47 | |
synthetic source | |
98.0 to 102.0 % (Titration with HClO4) | |
10 g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only