Learn More
Thermo Scientific™ Adhesive Mats for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers
Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size
53.47 € - 77.08 €
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | |||||
17811895
|
Thermo Scientific™
75004111 |
"2 Low" Adhesion Mat (one single mat) | 200 x 200 mm |
53.47 €
Each |
In Stock
Log in to see stock. |
|||||
17811905
|
Thermo Scientific™
75004117 |
"2 Low" Adhesion Mat (one single mat) | 280 x 170 mm |
70.45 €
Each |
In Stock
Log in to see stock. |
|||||
17881885
|
Thermo Scientific™
75004126 |
"2 High" Adhesion Mat (one single mat) | 200 x 200 mm |
58.64 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
17861905
|
Thermo Scientific™
75004127 |
"2 High" Adhesion Mat (one single mat) | 280 x 170 mm |
77.08 €
Each |
In Stock
Log in to see stock. |
|||||
11706449
|
Thermo Scientific™
300349 |
Adhesive Flask Mat | 23 x 23 cm (9 x 9 in.) |
59.30 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size.
Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms.
- Adhesive mats can be cut to any desired size
- Suitable for use with containers with a wide, flat base, such as flasks, media bottles, microplates, petri dishes, and beakers
- Low adhesion mats are transparent and are suitable for all vessels up to a maximum of 200 rpm*
- High adhesion mats are black opaque and are suitable for all vessels up to a maximum of 400 rpm*
- The rolling applicator tool is designed to help press down the adhesive mats to the platform
* The maximum speed depends on the type of vessel, as distinguished by size, shape, bottom shape, material, surface roughness and cleanliness. You must evaluate these parameters to determine the optimum choice of mat for your application before using the shaker. Additional guidelines on cleaning, installation, and use can be found in the Thermo Scientific™ Solaris™ Shaker Series Instruction Manual
Your input is important to us. Please complete this form to provide feedback related to the content on this product.