missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpettor™ Digital Adjustable Pipette

Ideal for liquids when air displacement pipettes won't work. Brand™ Transferpettor™ Digital Adjustable Pipettes handle viscous, foaming liquids and high vapor pressure.

Brand:  BRAND™ 701807

404.47 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10018490

  • 471.00 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High degree of precision and accuracy
  • For the most demanding pipetting operations
  • Operates on the positive displacement principle, with piston in direct contact with the aspirated liquid
  • Tight-fitting piston always wipes the walls of the tips completely clean, providing reproducible results
  • No need to discard tips after each pipetting operation since residual wetting is negligible
  • Suitable for media with density up to 13.6g/cm³, viscosity up to 50,000mm2/s, vapor pressure up to 500 mbar
  • Working temperature range of 15° to 40°C
  • Supplied with performance certificate

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.0%, ±0.1μL
Orange
Pipette
15°C to 40°C
DIN EN ISO 8655-2
Transferpettor™
2.5 to 10 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers