missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Adjustable Volume Dispenser Bottle
Click to view available options
Includes:
25 mL Measuring Container
50 mL Measuring Container
Description
- Measuring cup slides up and down the tube
- Variation in height changes the volume to be dispensed
- The dispensed volume remains constant at any preset position of the cup
- The cup is filled by squeezing the bottle and forcing the liquid up the tube
- When the bottle pressure is released, the excess will be drawn back into the bottle and only the desired volume will remain
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Description | PE (Bottle) with PMP (Container) |
For Use With (Application) | Foodstuff |
Fill Volume Range | 0 to 50 mL |
Includes | 50 mL Measuring Container |
Material | Polyethylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction