missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 150 - Advanced Heated Circulator and Stirring Bath with Integrated Pump and Stainless Steel Bath
Advanced digital thermostat offers great temperature stability and temperature control for demanding applications.
1950.00 € - 2840.00 €
Specifications
Condenser Type | Air-cooled |
---|---|
Flow Rate | 18 L/min. |
Type | Heating Circulator with Open Bath |
Material | Stainless Steel |
Warranty | 3 Years |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Temperature Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Temperature Range | Price | Quantity & Availability | ||||
17235576
|
Fisherbrand™
17235576 |
5 L | 300 x 150 x 150 mm | 15°C to 150°C |
1950.00 €
Each |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||
17295566
|
Fisherbrand™
17295566 |
12 L | 325 x 300 x 150 mm | 5°C to 150°C |
2205.00 €
Each |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||
17205576
|
Fisherbrand™
17205576 |
18 L | 505 x 300 x 150 mm | 5°C to 150°C |
2275.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||
17215576
|
Fisherbrand™
17215576 |
26 L | 505 x 300 x 200 mm | 5°C to 150°C |
2345.00 €
Each |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||
17225576
|
Fisherbrand™
17225576 |
38 L | 690 x 300 x 200 mm | 5°C to 150°C |
2840.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
- Provides ideal performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C.
- Model available with or without T-clamp for independent use of virtually any vertical sided tank.
- Stability: ±0.01°C / Uniformity: ±0.05°C
- Powerful integral pump for external fluid circulation
- Large, bright full color display with a choice of 5 languages
- Low-liquid detection (float switch)
- Adjustable over temperature cut out
- 5-point user calibration
- Easy to program via interface or remotely via PC / Laptop with user software
- Optional remote probe
- Other accessories including lids, racks and immersion coolers sold separately
Specifications
Air-cooled | |
Heating Circulator with Open Bath | |
3 Years | |
50/60 Hz |
18 L/min. | |
Stainless Steel | |
220/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 150 - Advanced Heated Circulator and Stirring Bath with Integrated Pump and Stainless Steel Bath