missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Boomingshing Medical™ Protective Disposable Facemask, Certified High Quality
High quality CE marked Class I medical device facemasks, certified under EU Directive MDD 93/42/EEC and EN14683:2019 compliant. These latex-free polypropylene 3-ply pleated masks with earloops provide excellent fit with adjustable nose seal for extra security. Fully certified, quality guaranteed.
Brand: Boomingshing Medical™ 12888004
This item is not returnable.
View return policy
Description
- Disposable, single-use protection
- A CE marked; Class I medical device, certified under EU Directive MDD 93/42/EEC meeting the EN14683:2019 standard for medical facemasks
- Ear loops and a soft, flexible, internally wired upper seam for a comfortable snug fit around the nose
- Nonwoven polypropylene outer layer
- Thermally bonded nonwoven polypropylene inner layer
- Latex-free reducing the risks of skin irritation for the wearer
- Blue exterior
- Universal size and easy fitting
Specifications
Medical/Procedural Face Mask | |
Earloops | |
Standard | |
Non-woven Polypropylene (outer and inner), Meltblown Polypropylene (filter) | |
Ear loops | |
6.9 in. | |
12888004 | |
9.5 cm |
Blue | |
Polypropylene | |
CE marked; Class I medical device, certified under EU Directive MDD 93/42/EEC; Meets EN14683:2019 standard for Medical Face Masks | |
Single-use | |
Yes | |
17.5 cm | |
3.7 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction