missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Advantec 301900 Pressure Filtration Holder

Process samples from an in-line system or pressure vessel with this stainless steel holder. Cole-Parmer™ Advantec 301900 Pressure Filtration Holders maximize flow rates by applying positive pressure to the fluid over a broad membrane surface.

Brand:  Cole-Parmer™ 02927-50

Product Code. 11716575

  • 5320.00 € / Each
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 304 Stainless Steel Pressure Filtration Holder for 142mm filter 
  • Holders are autoclavable with one filter membrane that is sealed with removable wing nuts 
  • All holders vent to release pressure
  • Holders have PTFE gaskets, silicone O-rings, and PTFE-coated photoetched stainless steel support screens (model 02926-50 has a 304 SS support screen) to prevent nitrocellulose membranes from sticking
Specifications

Specifications

3/4 in NPT to 11mm ID (adapter included)
Stainless Steel (304)
100psi (7 bar)
42.55 cm
142mm filter
113 cm2
16.75 in.
Filter: 142mm