missing translation for 'onlineSavingsMsg'
Learn More

Solotec Scientific Limited Waysafe™ AS300 (previously Minicab) Aerosol Sampling and Spray Pattern Analysis Enclosure

Product Code. 12717306
Click to view available options
Filter Type:
HEPA
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12717306

Brand: Solotec Scientific Limited AS300

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Waysafe™ AS300 (previously Minicab), prevents passive inhalation and allows safe testing and metering of spray delivery systems in production, laboratory and clinical environments.

The small footprint unit has relatively high airflow so users can be sure that the sprayed media is captured inside the enclosure before passing into the HEPA filter. Clean filtered air is then circulated back into the workplace through the rear grill. The perspex hood allows clear viewing of the sprayed media and our trusted 300 series H14 HEPA and G4 pre-filter does the rest. Various options are available including a range of filters for both particulates and odours and 230VAC or 120VAC operation.

  • Ductless - air is filtered and clean air circulated back into the workplace
  • H14 HEPA filtration (99.995% efficient)
  • Easy benchtop installation
  • Portable
  • Low Maintenance
  • Single speed high airflow fan
  • Trusted around the world
  • Protects operators
  • Perfect for aerosol and metered dose inhalers to be tested in-house
  • Made to order in the UK
  • Great for applications that don’t justify a full fume cabinet installation

Specifications

Certifications/Compliance LVD, CE Marked
Product Type Aerosol Enclosure
Exhaust Air Filter HEPA
Filter Efficiency 99.999%
Filter Type HEPA
For Use With (Application) Containment of Spays and Aerosols Solotec
Ports 1
Height (Metric) 350 mm
Supply Air Filter HEPA
Width (Metric) 320 mm
Frequency 50 Hz
Depth (Metric) Exterior 440 mm
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.