Learn More
Thermo Scientific™ AerosolSense™ Sampler
Alle ansehen Thermo Scientific ProdukteBeschreibung
The Thermo Scientific™ AerosolSense™ Sampler paired with PCR testing, is a new pathogen surveillance solution designed to deliver timely and highly reliable insight into in-air pathogen presence for monitoring and improving facility safety protocols. The sampler acts right where needed - in the air - sampling indoor air in classrooms, offices, nursing homes, waiting rooms and other indoor spaces. By sampling and PCR testing indoor air, SARS-CoV-2, Flu A/B and/or RSV is identified right where it's spread. Confidently help protect employees and communities while maintaining business and operational continuity with environmental surveillance.
- Small, easy to use design that requires minimal operator training
- Highly sensitive and stable aerosol collection and separation technology
- Validated specifically for SARS-CoV-2, Flu A/B and RSV-B, the sampler design is intended to capture a wide variety of in-air pathogens
- Complements insights from individual testing programs
- A simple workflow
- Collect sample
- Remove and replace sample cartridge
- Send sample cartridge to lab for testing
Spezifikation
Spezifikation
| Includes | Single-use sampling cartridge containing (2) 1 inch collection substrates |
| Certifications/Compliance | TUV-SUD, CE, UKCA, ROHS |
| Voltage | 100/240 V |
| Electrical Requirements | 100/240 VAC 50/60 Hz 125 W |
| Overall Length (English) | 13 in. |
| Weight (English) | 26 lb. |
| Product Type | Bioaerosol Sampler |
| Flow Rate | 200 L/min. |
| Overall Height (English) | 14.5 in. |
| Overall Width (English) | 14 in. |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.