missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Agarose medium EEO
Click to view available options
Quantity:
25 g
100 g
500 g
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Physical Form | Fine Crystalline Powder |
Melting Point | 86.5°C to 89.5°C (1.5% gel) |
Color | Cream to White |
Quantity | 25 g |
Electroendosmosis (EEO) | 0.16 to 0.19 |
Gelation Temperature | 34.5° to 37.5°C (1.5% gel) |
Gel Strength | >1000g/cm2 (1% gel) |
Infrared Spectrum | Authentic |
Solubility Information | Solubility in water: soluble in hot water. Other solubilities: insoluble in most common organic solvents |
Grade | Electrophoresis |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'