missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Die-cut Multipurpose Nylon Label Tape for M6/M7 Printers
Aggressive adhesive and high pliability are the hallmarks of this nylon cloth label material designed to meet a broad array of identification requirements, from control panels to liquid nitrogen environments.
Brand: Brady™ 173401
This item is not returnable.
View return policy
Description
- Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, polypropylene and many other material types
- Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
- Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-499 nylon cloth material
Specifications
Autoclavable | |
M7-18-499 | |
None | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
250 Labels | |
-40°F to +194°F | |
0.0065 in. | |
1 x 0.75 in. | |
0.75 in. | |
25.4 mm |
Halogen-free (DIN VDE 0472 Part 815) | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, General Identification, Laboratory Labeling | |
No | |
Rectangle | |
-40°C to +90°C | |
0.166 mm | |
1 in. | |
19.05 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction