Learn More
Thermo Scientific™ AH-629 (36mL) Swinging Bucket Rotor
Facilitate large volume particle isolations using Thermo Scientific™ AH-629 6 x 36mL Swinging-Bucket Rotor.
Brand: Thermo Scientific™ 54284
22004.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Facilitate large volume particle isolations using Thermo Scientific™ AH-629 6 x 36mL Swinging Bucket Rotor.
Specifications:- Swinging bucket aluminum made rotor
- Maximum capacity: 6 × 36mL (0.21L)
- Max. speed/RCF: 29,000rpm/151,243 x g
- K factor: 242
- Angle: 90°
Ordering Information:
Order 17mL buckets (six) (52030), ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03047), tube removal tool (12826), tube racks (two) (03539) separately. Contact your sales representative for information.
Compatible with:
Thermo Scientific™ Sorvall™ WX Ultra Series Floor Model Centrifuge
Recommended for:
Large volume viral and subcellular particle isolations, RNA pelleting.
Specifications
AH-629 (36mL) Swinging Bucket Rotor | |
Swinging Bucket Rotor | |
151,243 x g | |
161 mm | |
242 | |
25 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
109,487 x g |
Aluminum | |
6 x 36 mL | |
29,000 rpm | |
72.1 mm | |
89 mm | |
14.1 lb. (6.4 kg) | |
90° | |
67,731 x g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.