missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ Air Purifier PURIFIAIR.620
Air Purifier PURIFIAIR.620 reduces indoor viral loads and pollutant levels with a multi-component filter system.
219.00 € - 1305.00 €
Specifications
Filter Type | Prefilter, Cold Catalysis Filter, Activated Carbon Filter, High-performance Particle Filter |
---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
17232534
|
Asecos™
39327 |
Air Purifier |
1305.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17222534
|
Asecos™
39326 |
Replacement Filter |
219.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Asecos PURIFIAIR.620 can significantly reduce viral loads and pollution in indoor areas
- Removes mould spores, pollen, and allergens
- Eliminates germs and bacteria and neutralises them
- Continuously filters out fine dust particles
- Removes unpleasant odours and harmful gases from indoor atmospheres
- Built-in PM1.0 sensor and colour display allow users to quickly identify and read off the indoor atmosphere particle concentration in four levels from green (low) to red (high) concentration
- Built-in combination of pre-filters, an E12 EPA Filter and H14 HEPA Filter in accordance with EN 1822 has an efficiency of up to 99.995% while keeping out particles from 0.1 bis 0.3 μm in size
- H14 HEPA filters are used in areas where protection against infection plays a key role
- The mobile design allows the purifier to be used flexibly in different areas
- 1 device handles a volume flow rate of 160 bis to 620 m³/h (5 operating levels) and is suitable for approx. 100 m³ room volume (corresponding to a surface area of 40 m² and a room height of 2.5 m)
- A larger number of devices should be used in larger rooms
- Fresh air must be supplied to the rooms via natural or technical ventilation
- Air purifiers should not be considered a substitute for a fresh air supply
- Efficient results over time only if the filter is replaced at regularly according to the electronic display
- Large filter units ensure a long service life
- Low energy requirements result in low usage costs
Specifications
Prefilter, Cold Catalysis Filter, Activated Carbon Filter, High-performance Particle Filter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Asecos™ Air Purifier PURIFIAIR.620