missing translation for 'onlineSavingsMsg'
Learn More

Erlab Air Quality Sensor Halo Sense

This connected air quality sensor Halo Sense monitors the air quality in your spaces and tracks the quality of the air you are breathing. If pollution is detected, they immediately alert the user with light and sound signals.

Brand:  Erlab AS016

 View more versions of this product

Product Code. 30245767

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

This connected air quality sensor Halo Sense monitors the air quality in your spaces and tracks the quality of the air you are breathing. If pollution is detected, they immediately alert the user with light and sound signals.

  • Voltage / frequency 110-230 V / 50-60 Hz
  • Energy consumption: 10 W
  • Housing: Lightweight, durable plastic
  • Detection sensor: Semiconductor
  • Weight 1kg - 2.2 lb.
  • Sensitivity levels: 5
  • Particle sensor
  • Equipped with removable turntable to allow installation on: wall, bench, ceiling
  • Voltage output 3.3 VDC: 1 permanent for alarm indicator (3.3V)
  • RJ45 cable Length: 3 m
  • Coverage from 14 to 40m²
  • Communication Interface: Simple communication by LED pulsation system / audible warning (can be disabled)
  • eGuard app: App for remote control and monitoring
  • Network connection
Specifications

Specifications

VOCs
Air Monitoring System
VOC
Various Spaces
20 sec. (10 sec. lag time)
110/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Erlab Air Quality Sensor Halo Sense > VOC

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.