missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ AirClean™ AC600 Series Class 1 Biological Safety Cabinet
GREENER_CHOICE

Product Code. p-7225645 Shop All Syngene Products
Click to view available options
Width (English):
32 in.
48 in.
Unit Size:
Each
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 17745904

Brand: Syngene™ SYNAC632UPUV220E

Please to purchase this item. Need a web account? Register with us today!

Denne vare kan ikke returneres. Se returpolicy

The AirClean™ AC600 Series Class 1 Biological Safety Cabinet is a UPUV Workstation designed to safely handle biological samples. This workstation protects the operator from exposure to airborne pathogens and provides UV-C light for decontamination of materials and the work area and HEPA filtration technology for capturing harmful toxins.

The AC600 Series UPUV Workstation is designed to safely handle of biological samples as well as a safe area to open small packages. The UPUV workstation protects the operator from exposure to airborne pathogens and provides UV-C light for decontamination of materials and the work area. The UPUV workstation uses proven HEPA technology for capturing potentially harmful toxins. All UPUV workstations are leak tested and certified with a 0.2 to 0.5 micron aerosol and then scanned for bypass. Units carry certification results for future verification. The main chamber of each AC600 Series UPUV Workstation is constructed from durable polycarbonate that allows complete 360 degree visibility. The overlapping sash, a critical design safety feature, prevents airborne contaminates from escaping the workstation in the event an unknown substance is found. The polycarbonate construction provides a natural barrier from the UV-C ray used to decontaminate the workstation.

Unique Safety Features
  • Filter safety lockout to ensure correct filter replacement
  • Polycarbonate and polypropylene design reflects UV energy
  • Automatic sash switch turns blowers off when sash is closed, maintaining an air barrier
  • Sash safety switch automatically turns off UV light and activates the blower when sash is raised
  • Shipped fully assembled
  • Overlapping polycarbonate sash to prevent UV light exposure
  • Filter and electronics are located above the workspace, eliminating the chance of a chemical spill entering these sensitive areas
  • Low airflow alarm warns the user both visually and audibly
  • Real time monitoring of installed filtration bed
Standard Features
  • No ductwork required
  • No installation required - plugs directly into a standard 110V or 220V electrical outlet
  • Clear polycarbonate shell for 360° visibility
  • UVTect™ Microprocessor Controller
  • UV and fluorescent lights
  • Seamless plastic design -no joints or gaps in construction
  • Lab event timer
  • Digital UV light timer 1 second to 59 minutes
  • Access port for electrical cords

Tekniske data

Product Type Biosafety Cabinet
Includes AirSafe™ Safety Controller, HEPA Filter
Width (English) 32 in.
Width (Metric) 81 cm
Voltage 220 V
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.