Learn More
Syngene™ AirClean™ AC600 Series Ductless Chemical Workstation with AirSafe™ Automatic Safety Controller
The AirClean™ AC600 Series Ductless Chemical Workstation is a low cost, operator protection product that protects the user from toxic vapors, gases, fumes and particulate. Smaller, more mobile than standard ductless fume hoods, perfect for low-volume applications with known chemicals.
Brand: Syngene™ SYN-AC632TAS220-E
Description
The AC600 Series Ductless Chemical Workstation is a low cost, operator protection product that protects the end user from toxic vapors, gases, fumes and particulate. Smaller and more mobile than a standard ductless fume hood, AC600 Series ductless chemical workstations are the perfect solution for performing low-volume applications with known chemicals. These products come standard with the same advanced safety features and technology as larger AirClean™ Systems ductless hoods: gas phase bonded carbon filtration, real-time gas detection and constant airflow control and monitoring.
Standard Features- AirSafe™ Automatic Safety controller
- Integral base with deep spill lip
- No ductwork required
- No installation required-plugs directly into a standard 110V or 220V electrical outlet
- Clear polycarbonate shell for 360° visibility
- Extremely quiet operation <49 dB(A)
- Available in standard height or tall version
- Constant monitoring of fume hood face velocity with variable airflow control to user pre-set value
- Lab event timer
- Unique Safety Features
- Gas phase bonded carbon filtration
- Tested to UL61010-1, CSA C22.2 No. 61010-1, and EN 61326-1
- Brushless, sparkless blower is post-filter
- Deep base effectively contains accidental spills
- Filter and electronics are located above the workspace, eliminating the chance of chemical spill entering these sensitive areas
- Airflow alarm warns the user both visually and audibly
- Real time monitoring of installed filtration bed
- Filter safety lockout to ensure correct filter replacement
- Shipped fully assembled
- Electronic gas detection for real-time gas phase filter monitoring
Specifications
Chemical Workstation | |
25 in. | |
635 mm | |
40 in. | |
1016 mm | |
AirSafe™ Automatic Safety Controller | |
<49 dBA | |
31 in. | |
787 mm |
UL61010-1, CSA C22.2 No. 61010-1, EN 61326-1 | |
23 in. | |
584 mm | |
29 in. | |
737 mm | |
Tall Version, Single Filter Grid | |
32 in. | |
813 mm |