missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Airclean™ Operator Protection Microscope Sash
GREENER_CHOICE

Product Code. p-7193307 Shop All Syngene Products
Click to view available options
Width (English):
32 in.
48 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16522972

Brand: Syngene™ SYN32OPASE

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Operator Protection Enclosure fitted with AirSafe™ Automatic Safety Controller

  • Ductless microscope enclosures provide an ISO 5 work environment for sample preparation
  • Downflow microscope enclosure provides a clean environment with UV light for irradiation between processes
  • UVTect™ microprocessor controller provides one-touch operation of all enclosure features
  • Each enclosure is designed to work with a wide range of microscopes
  • Access port provides easy access to the eye piece and viewing platform
  • Configuration does not provide operator protection

Specifications

Product Type Laminar Flow
Depth (Metric) Interior 61 cm
Height (Metric) 101.6 cm
Width (English) 32 in.
Width (Metric) 81.28 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.