missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Multibore Round Tube, O.D.: 2.5mm, Two 0.7mm Bores, Thermo Scientific™
26.00 € - 42.20 €
Specifications
Chemical Name or Material | Al-23 Multibore Round Tube |
---|---|
Name Note | Two bores |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11368487
|
Thermo Scientific Alfa Aesar
032568.DM |
100 mm | N/A | ||||||
11338487
|
Thermo Scientific Alfa Aesar
032568.DR |
200 mm | N/A | ||||||
11358487
|
Thermo Scientific Alfa Aesar
032568.DT |
250 mm | N/A | ||||||
11348487
|
Thermo Scientific Alfa Aesar
032568.DW |
300 mm | N/A | ||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Multibore Round Tube | |
Two bores |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title