missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Multibore Round Tube, O.D.: 3mm, Two 0.8mm Bores, Thermo Scientific™
17.20 € - 120.00 €
Specifications
Chemical Name or Material | Al-23 Multibore Round Tube |
---|---|
Name Note | Two bores |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11302898
|
Thermo Scientific Alfa Aesar
032648.DM |
100 mm | N/A | ||||||
11382888
|
Thermo Scientific Alfa Aesar
032648.DR |
200 mm | N/A | ||||||
11372888
|
Thermo Scientific Alfa Aesar
032648.DT |
250 mm | N/A | ||||||
11342898
|
Thermo Scientific Alfa Aesar
032648.DW |
300 mm | N/A | ||||||
11312898
|
Thermo Scientific Alfa Aesar
032648.EH |
600 mm | N/A | ||||||
11332898
|
Thermo Scientific Alfa Aesar
032648.EM |
800 mm | N/A | ||||||
11322898
|
Thermo Scientific Alfa Aesar
032648.EO |
1000 mm | N/A | ||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Multibore Round Tube | |
Two bores |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures