missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ All-Purpose Cotton Wipers

For ISO Class 7 applications

206.00 € - 1255.00 €

Specifications

Product Type Cleanroom Wiper
Material Cotton
Autoclavable Autoclavable
Basis Weight 184
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
View More Specs

Products 3
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
13183733
View Documents Promotion Details
Texwipe™
TX306
15.24 cm 15.24 cm
1255.00 €
Pack of 600
Estimated Shipment: 28-02-2025
to see stock.
Add to basket
 
12833532
View Documents Promotion Details
Texwipe™
TX309
22.9 cm 22.9 cm
206.00 €
Pack of 300
In Stock
to see stock.
Edge
Add to basket
 
11565335
View Documents Promotion Details
Texwipe™
TX312
30.5 cm 30.5 cm
295.00 €
Pack of 150
Estimated Shipment: 05-03-2025
to see stock.
Add to basket
 
Description

Description

For ISO Class 7 applications

  • Strong, highly absorbent 100% cotton wipers woven from high-quality, long-staple cotton fibers with tight-weave construction
  • Twill-patterned surface on both sides of the wiper traps and removes surface contaminants from the cleaned surface
  • Inherent antistatic characteristics at 40-60% relative humidity
  • Exceptional absorbency, strength, chemical and heat resistance and uniform surface texture make these wipers suitable for a wide range of critical applications
  • Bias cut at a 45° angle to ensure that edges will resist fraying and release of fibers
  • Autoclavable

Order Info

Basis weight: 180g/m2

Specifications

Specifications

Cleanroom Wiper
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Cotton
184
Cleaning, polishing and burnishing of Metallic and nonmetallic magnetic media disk surfaces
Videos
SDS
Documents

Documents

Product Certifications