missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ All-Purpose jars with Screw Cap
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
- Tubes with screw cap
- For storing and transportPP
- Tube: PP, transparent; screw lid: PP transparent
- No crevices
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Transparent |
For Use With (Application) | Foodstuff |
Includes | Screw Cap |
Material | Polypropylene |
Quantity | 1 |
Weight (Metric) | 0.04 kg |
Clarity | Transparent |
Closure Included | Yes |
Shape | Round |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ All-Purpose jars with Screw Cap >
Spot an opportunity for improvement?Share a Content Correction