missing translation for 'onlineSavingsMsg'
Learn More

Manutan All traffic external quick-hang PVC curtain, 3000mm x 2500mm

Brand:  Manutan A352109

Encompass_Preferred

Product Code. 12815079

  • 637.43 € / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Drive through flexible curtains for external doors. PVC strips create a see through flexible curtain. Keeps heat in and reduces cold air loss in chill/freezer rooms for greater temperature control. Provides protection against rain and wind. Restricts insect and bird access. Forms a good noise barrier. Full - 95% overlap. Suitable for pedestrian and heavy traffic.
Dimensions (H x W): 3000mm x 2500mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Sonderangebote