missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Weather Permanent Adhesive Blue Vinyl Label Tape for M6/M7 Printers
With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.
67.20 € - 127.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 2979, ASTM D 523 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Gloss |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
17889004
|
Brady™
173219 |
Blue | 50 ft. x 0.5 in. | M710, BMP71 |
67.20 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
17858314
|
Brady™
174157 |
Blue | 50 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
72.95 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
17868254
|
Brady™
173286 |
Blue | 50 ft. x 1 in. | M710, BMP71 |
95.25 €
Each |
In Stock
Log in to see stock. |
|||
17899144
|
Brady™
174120 |
Blue | 50 ft. x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
95.20 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
17818774
|
Brady™
173255 |
Blue | 50 ft. x 2 in. | M710, BMP71 |
121.00 €
Each |
In Stock
Log in to see stock. |
|||
17809124
|
Brady™
174132 |
Blue | 50 ft. x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
127.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
17818744
|
Brady™
173213 |
Light Blue | 50 ft. x 0.5 in. | M710, BMP71 |
71.25 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
17828124
|
Brady™
173280 |
Light Blue | 50 ft. x 1 in. | M710, BMP71 |
95.25 €
Each |
In Stock
Log in to see stock. |
|||
17858764
|
Brady™
173249 |
Light Blue | 50 ft. x 2 in. | M710, BMP71 |
121.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
17809174
|
Brady™
174137 |
Light Blue | 50 ft. x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
127.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
17879154
|
Brady™
173207 |
Sky Blue | 50 ft. x 0.5 in. | M710, BMP71 |
71.25 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
17838384
|
Brady™
173274 |
Sky Blue | 50 ft. x 1 in. | M710, BMP71 |
93.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
17818754
|
Brady™
173243 |
Sky Blue | 50 ft. x 2 in. | M710, BMP71 |
123.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
- Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-595 vinyl material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
Rectangle | |
-40°C to +82°C | |
0.102 mm | |
15.24 m |
ASTM D 2979, ASTM D 523 | |
None | |
Continuous | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, Lean and 5S Labeling, Pipe and Valve Marking | |
50 ft. | |
-40°F to +180°F | |
0.004 in. | |
50 ft. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title