missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Vinyl Labels
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady™ handheld label maker.
Brand: Brady™ 170825
This item is not returnable.
View return policy
Description
- Ideal for labeling pipes, equipment, shelves and other industrial surfaces
- Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
- Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
- Weather-resistant labels designed to last up to 10 years in an outdoor environment
Specifications
Not Autoclavable | |
M4C-750-595-CL-BK | |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +180°F | |
20 ft. x 0.75 in. | |
0.75 in. | |
0.5 in. |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Permanent Acrylic | |
Black, Clear | |
Continuous | |
Top | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking | |
1 Tape/Cartridge | |
0.004 in. | |
20 ft. | |
1.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ All-weather Vinyl Labels > All-weather Vinyl Labels; Color: Black, Clear; Dimensions (LxW): 20 ft. x 0.75 in.; For Use With (Equipment): BMP41, BMP51, M511
Spot an opportunity for improvement?Share a Content Correction