missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Alpha Sentinel Premium Reusable Full Face Mask
Alpha Sentinel Full Face Masks are ergonomically designed for optimum protection, comfort and PPE compatibility.
243.85 €
Specifications
Certifications/Compliance | CE , UKCA , EN 136:1998 Class 2 |
---|---|
Certifications (EN 136) | Class 2 |
Color | Black |
Filter Type | HEPA, Combination Organic Vapor/Acid Gas/HEPA, Multi-Gas/HEPA |
Product Type | Full Facepiece Respirator |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
30242954
|
Skytec™
ASRAS0002BD |
Small |
243.85 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30242980
|
Skytec™
ASRAS0002BF |
Medium |
243.85 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30242985
|
Skytec™
ASRAS0002BH |
Large |
243.85 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- The five-point adjustable head harness removes the feeling of a downward pull, ensuring a balanced, comfortable fit
- Well-balanced, lightweight (600 g)
- Available in three sizes for a more tailored fit, increasing respirator/fit factor
- Raised visor bridge profile protects the visor from scratches when not in use
- Visor and filter position provides panoramic field of view without any obstructions
- Low profile shape provides exceptional compatibility with other PPE
- The Alpha Sentinel filters are fitted with a simple connection which easily clicks into position
- The large exhalation valve reduces heat and moisture build-up, providing low breathing resistance
- Easily cleaned and maintained, with spare parts available
- Tested to EN136:1998 Class 2, ensuring greater robustness and higher flame retardancy
- Supplied with user seal check covers, which double as particulate filter holder for combination filter
- Optical insert available
- Quantitative face fit adapter available
- The harness is designed to prevent over-rotation and tangling
Specifications
CE , UKCA , EN 136:1998 Class 2 | |
Black | |
Full Facepiece Respirator | |
Thermoplastic Elastomer |
Class 2 | |
HEPA, Combination Organic Vapor/Acid Gas/HEPA, Multi-Gas/HEPA | |
Yes | |
Alpha Sentinel Full Face Mask |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title