missing translation for 'onlineSavingsMsg'
Learn More
AlphaProTech Critical Cover™ AlphaGuard™ Frocks Product Code.: 15277198

AlphaProTech Critical Cover™ AlphaGuard™ Frocks

Product Code. 15277198
X-Large
Click to view available options
Size:
X-Large
This item is not returnable. View return policy

Product Code. 15277198

Brand: AlphaProTech FK321224

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Frocks are constructed with low particle count multilayer SMS material to offer high levels of breathability without compromising filtration efficiency.

  • Low particle count
  • Fluid repellent
  • Clean, durable and soft
  • Static dissipative
  • Raglan sleeves
  • Snap collar and close
  • Serged seams

Specifications

Product Type Controlled Environments Frock
Size X-Large
Material SMS
Color White
Sterility Non-sterile
Closure Type Snaps
Cuff Style Elastic
Seam Type Serged
Collar Type Mandarin
Size (English) Chest 24.75 in.
Size (Metric) Chest 62.8 cm
Sleeve Style Raglan Sleeve
Length (Metric) Sleeve 92.71 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
AlphaProTech Critical Cover™ AlphaGuard™ Frocks >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.