missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaSat™ CleanPak™ Presaturated Polyester Wipers

For ISO Class 3 to 5 applications

Brand:  Texwipe™ TX1039

325.29 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.



 View more versions of this product

Product Code. 11595395

  • 357.00 € / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Cleanroom polyester knit wipers presaturated with various concentrations of semiconductor-grade isopropanol IPA (100% IPA wiper is designed for semiconductor tool chambers)
  • Vectra™ processed for consistent quality, low extractable ions and volatile residues, and hands-free quality inspection
  • Remove fingerprints and other contaminants from medical surfaces prior to packaging and terminal sterilization
  • Superior strength resists abrasion under rigorous use
  • Optimum IPA saturation level
  • Eliminates maintenance and safety concerns of squirt bottles
  • Lowest particulate generation when introduced to alcohol
  • Lot-to-lot traceability

Specifications

Specifications

Pre-saturated Wipe
22.9 cm
22.9 cm
158
9 x 9 in. (22.86 x 22.86 cm)
70% Semiconductor grade IPA
9 in.
9 in.
Polyester
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ AlphaSat™ CleanPak™ Presaturated Polyester Wipers > Size: 9 x 9 in.; 70% IPA with AlphaWipe

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.