missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaSorb™ 10 Sealed-Border Polyester Wipers
For ISO Class 3 and 4 applications
133.00 € - 1175.00 €
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester |
Basis Weight | 185 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Edges | Sealed |
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
15702396
|
Texwipe™
TX1050 |
9 x 9 in. (22.86 x 22.86 cm) | Non-sterile |
133.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
18603943
|
Texwipe™
TX1052 |
12 x 12 in. (30.48 x 30.48 cm) | Non-sterile |
1137.90 €
Pack of 600 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15684977
|
Texwipe™
TX3215S |
12 x 12 in. (30.48 x 30.48 cm) | Sterile |
1175.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
- Double-knit, no-run interlock construction of 100% continuous-filament polyester
- Two-ply, sealed-border wiper with highest sorbency
- Ideal wiper for use in multiple environments
- Excellent for picking up large amounts of liquids and for applying chemicals
- Abrasion-resistant wiper with soft, flexible hand
- Lot-to-lot traceability
Order Info
Available dry or sterile. Basis weight: 185g/m2.
Specifications
Cleanroom Wipe | |
185 | |
Sealed |
Polyester | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Ideal wipes for use in multiple environments |