missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaSorb™ HC Polyester Wipers

Product Code. 15624536 Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
22.86 x 22.86 cm (9 x 9 in.)
46 x 46 cm (18 x 18 in.)
Unit Size:
Pack of 100
Pack of 600
This item is not returnable. View return policy

Product Code. 15624536

Brand: Texwipe™ TX2409

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For ISO Class 5 and 6 (Class 100 and 1000) applications

  • Large two-ply, 100% continuous-filament polyester wiper in double-knit interlock pattern
  • For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
  • Glides smoothly over surfaces and does not snag
  • Highly absorbent, with low particles and extractables

Order Info

Basis weight: 220g/m2

Specifications

Product Type High-capacity Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Autoclavable Autoclavable
Basis Weight 214
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
For Use With (Application) For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
Ply 2-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.