missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 37-510 Food-Safe 11 mil. Nitrile Gloves with UltraGrip™ Technology
Click to view available options
Size:
7
8
9
10
11
12
Description
- Reusable nitrile gloves designed specifically for food processing and handling
- High performance nitrile maintains flexibility and dexterity, even in low temperature applications
- Raised diamond-pattern enhances grip in wet and fatty conditions
- Latex-free formulation presents no risk of Type 1 allergies
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Color | Blue |
Disposable | Reusable |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 11 mil |
Thickness (Metric) | 0.28 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'