missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves
Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.
78.00 €
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11721693
|
Ansell
38514070 |
7 |
78.00 €
1 pair |
In Stock
Log in to see stock. |
|||||
11711693
|
Ansell
38514100 |
10 |
78.00 €
1 pair |
In Stock
Log in to see stock. |
|||||
11947732
|
Ansell
38514110 |
11 |
78.00 €
1 pair |
In Stock
Log in to see stock. |
|||||
11731693
|
Ansell
38514080 |
8 |
78.00 €
1 pair |
In Stock
Log in to see stock. |
|||||
11741693
|
Ansell
38514090 |
9 |
78.00 €
1 pair |
In Stock
Log in to see stock. |
|||||
Description
Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.
- Protection against aldehydes, ketones and esters as well as concentrated mineral acids
- Flexible and comfortable
- Natural, curved ergonomic shape
- Easy donning and secure grip
- Rough finish offers safer handling
Specifications
ANSI 3 | |
Black | |
Butyl | |
0.35 mm | |
Type A | |
Bacteria, Fungi only | |
Rough | |
14 in. |
CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III | |
Yes | |
14 mil | |
EN 388:1000X, EN 388:1000 | |
ABCIKMPST | |
Beaded | |
Unlined | |
35.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title