missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 38-612 (ex ChemTek™ 38-612)
Click to view available options
Size:
8
9
Unit Size:
1 pair
Description
- The AlphaTec™ 38-612 range provides the best resistance to the most aggressive chemicals – without compromising dexterity or comfort.
- AlphaTec™ 38-612 offers protection against aliphatic, halogenated and aromatic hydrocarbons as well as concentrated mineral acids.
- AlphaTec™ 38-612 gloves very flexible and provide excellent dexterity. Designed for comfort – with a natural, curved ergonomic shape and soft feel – they offer easy donning and good grip.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Chlorinated | No |
| Cut Style | Beaded |
| Applications | Industrial |
| Coating Material | Viton/Butyl Polymer |
| Color | Black |
| Exterior Finish | Smooth |
| Latex Free | Yes |
| Material | Butyl Polymer |
| Product Type | Butyl Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction