missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Alphatec™ 55-101 Series Natural Rubber Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Description
- Chemical and liquid protection gloves
- Highly resistant to most acids, alkalis, alcohols, aldehydes and ketones
- Heavy weight thickness increases durability, augmenting chemical and physical resistance
- Translucent and unlined for effective cleaning
Applications:
- Biotechnologies
- Blending of liquids
- Chemical and Medical research
- Chemical handling
- Chemical industry
- Chemicals mixing/handling/transferring/pouring/blending
- Pharmaceuticals
- Product handling - chemical/biological
- Product protection applications

Specifications
Specifications
Certifications/Compliance | EN 420:2003, A1:2009 and EN 388:2003, EN 374:2003 |
Color | Natural |
Exterior Finish | Smooth |
Material | Rubber Latex |
Product Type | Chemical and Liquid Protection Gloves |
Size | 8 |
Thickness (Metric) | 0.76 mm |
Glove Cuff Style | Beaded/Rolled |
Packaging Type | 10 pairs in black sealed bags per shipper carton |
Port Size (Metric) | 150 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Alphatec™ 55-101 Series Natural Rubber Latex Gloves >
Spot an opportunity for improvement?Share a Content Correction