missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 57-430 Series Medium Duty Nitrile Coated Immersion Gloves
The dexterity of an unlined style with the wet/oily grip performance of ANSELL GRIP™ technology. Ideal for incidental exposure to lubricants and cleaning agents in industrial settings.
Brand: Ansell™ 58430100
This item is not returnable.
View return policy
Description
- Features Ansell Grip Technology™ for optimal control when handling oily or wet items
- Cotton-flocked lined nitrile shell manages perspiration
- Snug, second-skin tailoring for wet grip dexterity
- 10mil shell protects against incidental exposure to bases, oils, fuels
- Nitrile coating for snag, puncture and abration protection
- Foldable gutter cuff to prevent dripping on forearm
- Available in sizes 7 through 11
- Antistatic according to EN1149
Specifications
ANSI 5 | |
EN 420:2003 + A1:2009, Category III, EN 1149 | |
Green, Anthracite | |
Nitrile | |
EN 388:3001X, EN 388:3001 | |
JKLOPT | |
ANSELL GRIP™ Technology | |
58-430_10 | |
32 cm |
21 CFR 170-199 | |
No | |
Yes | |
57-430 | |
Type A | |
Bacteria, Fungi only | |
Lined | |
12.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction