missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ALPHATEC 79-700 Nitrile Chemical Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Enhanced absorption: AlphaTec™ 79-700 PPE gloves’ AQUADR™ Moisture Management Technology allows them to absorb up to 10x more than gloves with mere cotton flocking, for hands that stay drier for longer
- Specialized protection: Their robust nitrile composition provides light protection against chemicals, acids, grease and liquids, with EN 374 Type B chemical resistance
- Augmented dexterity: These AlphaTec™ gloves also have a lightweight design, granting them greater dexterity and flexibility
- Food handling compliance: They possess European certification for food handling, making them ideal for food processing applications
- Elevated comfort: Their absorption capabilities and lightweight design also grant these industrial gloves all-round comfort
Specifications
Specifications
Certifications/Compliance (Europe) | CE Number|EN 374:2003|EN ISO 374-1:2016|EN 388:2003|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN 421:2010|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|EN 421:2010|Food Type: Rubber|Category III|REACH Compliant |
Applications | Industrial |
Color | Blue |
Finger Thickness (English) | 0.22 in. |
Finger Thickness (Metric) | 8.7 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 0.22 in. |
Palm Thickness (Metric) | 8.7 mm |
Size | 7 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction