missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ AlphaTec™ 85-300\85-302\85-304 Isolator Box Gloves Product Code.: 15576214
In Stock
to see stock.
Add to basket

Ansell™ AlphaTec™ 85-300\85-302\85-304 Isolator Box Gloves

Product Code. 15576214 Shop All Ansell Products
9.5, 203 mm
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
This item is not returnable. View return policy

Product Code. 15576214

Brand: Ansell™ 85300095

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves are ideal for increased comfort and protection in critical areas.

Medium weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.
  • Category III, EN374AKL, EN374, EN388\4101
  • Ideal applications: pharmaceuticals
  • Soft, flexible material designed for ease of use
  • Resists ageing from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material CSM
Size 9.5
Temperature (Metric) Max 120°C
Thickness (Metric) 0.4 mm
For Use With (Application) Pharmaceuticals
Port Size (Metric) 203 mm
Resistant To Concentrated acids and bases
Series 85-300
Length (Metric) 800 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ AlphaTec™ 85-300\85-302\85-304 Isolator Box Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.