missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves
Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves for increased comfort and protection in critical areas.
930.00 € - 960.00 €
Specifications
Color | Ivory |
---|---|
Material | CSM |
Temperature (Metric) Max | 120°C |
Thickness (Metric) | 0.6 mm |
For Use With (Application) | Pharmaceuticals |
Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
15586214
|
Ansell™
85301110 |
11 | 203 mm |
930.00 €
1 pair |
In Stock
Log in to see stock. |
||||
15596214
|
Ansell™
85301095 |
9.5 | 203 mm |
930.00 €
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||
15526224
|
Ansell™
85303110 |
11 | 250 mm |
940.00 €
1 pair |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
15536224
|
Ansell™
85303095 |
9.5 | 250 mm |
940.00 €
1 pair |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
15566224
|
Ansell™
85305110 |
11 | 300 mm |
960.00 €
1 pair |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
15576224
|
Ansell™
85305095 |
9.5 | 300 mm |
960.00 €
1 pair |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
Description
Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.- Category III, EN374AKL, EN374, EN388\4101
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Increased thickness (0.6mm) for added durability
- Available port sizes fit most isolator glove boxes
- Ideal applications: pharmaceuticals
Specifications
Ivory | |
120°C | |
Pharmaceuticals | |
800 mm |
CSM | |
0.6 mm | |
Concentrated acids and bases |